missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Biochrom™ Ultrospec 80 Double Beam UV/Vis Spectrophotometer with PC Control

Designed for busy multi-user laboratories.

Manufacturer:  Biochrom Ltd 80720030

Catalog No. BC-80-7200-30

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Includes: Resolution PC software

Description

Description

Full PC control with Resolution Software

  • Double beam UV/Vis spectrophotometer covering 190–1100nm
  • Variable bandwidth (0.5nm, 1nm, 2nm, 4nm) and toluene in hexane ratio >2.0† for EP compliance
  • Top of the range instrument with a compact design that takes less bench space
  • Multi-user analytical instrument with validation
  • Powerful Resolution Software supplied as standard

†At 1nm bandwidth)

Documents