Learn More
MP Biomedicals™ BigPrep™ Lysing Matrix Z, 50 mL Tubes
BigPrep™ Lysing Matrix Z contains 2.0 mm diameter yttria-stabilized zirconium oxide beads and is used to grind soft animal and plant tissues and insects.
$990.13 - $990.13
Specifications
Bead Type | Yttria-stabilized Zirconium Oxide |
---|---|
Content And Storage | Room temperature |
Sample Type | Animal Tissues, Plants, Insects |
DNase | Dnase-free |
For Use With (Equipment) | FastPrep instruments or other bead beaters |
Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
MP116979050
|
MP Biomedicals™
116979050 |
50 x 50 mL |
Each for $990.13
|
|
|||||
Description
Lysing Matrix Z tubes can be used with FastPrep instruments or similar bead beaters. They are ideal for lysis of animal and plant tissue and whole insects. Lysing Matrix Z is an alternative to the very aggressive Lysing Matrix A for applications such as RNA and protein isolation from very tough tissue.
- Tube size: 50 mL
- Samples types: Animal tissue, plant tissue, tough stems, roots, seeds, whole insects
- Matrix composition: 2 mm diameter yttria-stabilized zirconium oxide beads
Specifications
Yttria-stabilized Zirconium Oxide | |
Animal Tissues, Plants, Insects | |
FastPrep instruments or other bead beaters | |
Lysing Matrix Z | |
Rnase-free |
Room temperature | |
Dnase-free | |
Nucleic Acid Isolation and Purification, Homogenization | |
Lysis Matrix Tube |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.