missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Bel-Art™ SP Scienceware™ Sterileware™ Red Sterile Sampling Scoops
Perfect shape and size for taking samples, especially from wide-mouth containers
$132.38 - $818.28
Specifications
Product Type | Scoop |
---|---|
Material | Polystyrene |
Includes | Certificate of sterilization |
Disposable | Yes |
Sterility | Sterile |
Catalog Number | Mfr. No. | Capacity (Metric) | Product Type | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Product Type | Price | Quantity | ||||
03-990-227
|
Bel-Art™
H369042010 |
125 mL | Scoop |
Case of 10 Each for $141.41
|
|
||||
03-990-228
|
Bel-Art™
H369062010 |
250 mL | Scoop |
Case of 10 Each for $195.88
|
|
||||
03-990-226
|
Bel-Art™
H369022010 |
60 mL | Scoop |
Case of 10 Each for $132.38
|
|
||||
14-241-201
|
Bel-Art™
H369022002 |
60 mL | Scoop |
Case of 100 Each for $618.61
|
|
||||
11-391-301
|
Bel-Art™
H369042004 |
125 mL | Scoop |
Pack of 100 Each for $818.28
|
|
||||
Description
Perfect shape and size for taking samples, especially from wide-mouth containers
Designed to hold various capacities, these one-piece scoops are molded of high-impact polystyrene
- 2oz and 4oz sampling scoops have a long handle that increases the distance between the hand and sample
- When placed on a flat surface they remain upright; can be used as weighing boats
- Colored scoop reduces the chance of being accidentally left behind in a sample; can serve as a code to avoid cross contamination and provide contrasting background for light colored samples
- Made from FDA grade materials
- Individually sealed and sterilized in a polyethylene bag ready for one time use and disposal
- Lot stamped for accurate lot tracing; shipped with a Certificate of Processing for Sterilization
Specifications
Scoop | |
Certificate of sterilization | |
Sterile | |
FDA | |
Wide mouth containers |
Polystyrene | |
Yes | |
Bright Red | |
Designed for taking samples, especially from wide-mouth containers, reduces the chance of residual sample staying in the scoop or the scoop being accidently left behind in a sample |