missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Spindrive™ Orbital Vibrating Platform

Save the expense and eliminate the space requirements of another piece of lab equipment. Placed and centered on a magnetic stirrer, this platform operates as an orbital vibrator for plates, flasks or other vessels.

Supplier:  Bel-Art™ F370410001

Catalog No. 14-511-77



Description

Description

  • Vibrate and mix; rotating orbit diameter of 1.52mm
  • Vibration adjustment controlled by setting magnetic stirrer to desired speed
  • Platform protects operating mechanism from spills
  • Non-skid surface prevents containers from sliding
  • Base incorporates built-in hand holds for lifting and carrying
  • Supports up to 6.8kg (15lb)
  • L x W x H: 8.8 x 8.8 x 2.25 in. (225 x 225 x 53mm)
  • Weighs 2.2 lb. (1kg)

U.S. Patent 5,409,312

Specifications

Specifications

Orbital Vibrating Platform
2.1 in.
8.9 in.
8.9 in.
2.25 lb.
8.9 x 8.9 x 2.1 in. (22.5 x 22.5 x 5.3 cm)
5.3 cm
22.5 cm
22.5 cm
1 kg
SDS
Documents

Documents

Promotions

Promotions