missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Bel-Art™ SP Scienceware™ Pop-Up Freezer Boxes
Fit into standard 2 in. freezer storage racks
$59.19 - $120.83
Specifications
Color | White |
---|---|
Material | Polypropylene |
Quantity | 12/Pk. |
Length (Metric) | 13.2 cm |
Width (Metric) | 13.2 cm |
Catalog Number | Mfr. No. | Product Type | For Use With (Equipment) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | For Use With (Equipment) | Price | Quantity | ||||
14-100-158
|
Bel-Art™
F188290012 |
Freezer Box | 2 in. freezer storage rack |
Pack of 12 Each for $120.83
Case of 10 Pack for $1,208.30
|
|
||||
14-100-156
|
Bel-Art™
F188290000 |
Pop-Up Freezer Box | 2 in. freezer storage rack |
Pack of 12 Each for $59.19
Case of 10 Pack for $591.90
|
|
||||
Description
Fit into standard 2 in. freezer storage racks
Shipped flat and ready to assemble in seconds
- Can withstand low temperature environment (-86°C)
- Made of translucent, polypropylene
- Reusable, will not stick to icy racks or shelves
- Will not warp or discolor when exposed to condensation or spills
- Can withstand light cleaning with alcohol or mild detergent
- Indexed dividers fit into this or any 5.25 x 5.25 in. freezer box
- Holds 81 vials (12mm)
Specifications
White | |
12/Pk. | |
13.2 cm |
Polypropylene | |
13.2 cm |