missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Bel-Art™ SP Scienceware™ No-Wire™ Test Tube Racks
Molded of a special blend of polypropylene to sink in a water bath and maintain stability in agitated water.
$59.74 - $59.74
Specifications
Product Type | Tube Rack |
---|---|
Autoclavable | Autoclavable |
Material | Polypropylene |
Dimensions (L x W x H) | 9.7 x 4.1 x 2.5 in. (24.6 x 10.4 x 6.4cm) |
Length (Metric) | 24.6 cm |
Catalog Number | Mfr. No. | Color | Holds | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Holds | Price | Quantity | ||||
S47865
|
Bel-Art™
F187450001 |
White | Tubes (13 to 16 mm) |
N/A
|
|
||||
Description
- Autoclavable, submersible, stackable, color-coded and space-saving because they can store flat
- End plate for labeling
- Numbered and lettered rows
- Dimensions: 9.7 x 4.1 x 2.5 in. (24.6 x 10.4 x 6.4cm)
Specifications
Tube Rack | |
Polypropylene | |
24.6 cm | |
10.4 cm | |
6.4 cm |
Autoclavable | |
9.7 x 4.1 x 2.5 in. (24.6 x 10.4 x 6.4cm) | |
9.7 in. | |
4.1 in. | |
2.51 in. |