missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Bel-Art™ SP Scienceware™ Miniature Vial Caddy

Provides compact, organized storage and transport.

Manufacturer:  Bel-Art™ H189110150

Catalog No. 11-391-302




Description

Description

  • For 5 to 8mL miniature vials
  • Holds miniature vials up to 17mm dia.
  • 150 places (166 pins)
  • Side cut-outs for easy grip and carry
  • Heat and chemical resistant
  • HDPE
  • Autoclavable at 121°C (250°F)
Specifications

Specifications

Yes
Holding 5 to 8mL miniature vials
Side cut-outs
150 (166 Pins)
Miniature Vial Caddy
32.4 x 21 x 4.8cm (12.75 x 8.75 x 1.875 in.)
Vials
HDPE
1/Pk.
Documents