missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Bel-Art™ SP Scienceware™ Liquid Nitrogen-Cooled Mortar
Useful for grinding frozen samples, this product includes a heavily insulated blue polyethylene housing that keeps liquid nitrogen cold longer.
Supplier: Bel-Art™ H372600000
Description
Useful for grinding frozen samples, this product includes a heavily insulated blue polyethylene housing that keeps liquid nitrogen cold longer.
- Stainless-steel mortar is suspended by brackets above stainless-steel bowl of liquid nitrogen
- Removable stainless steel mortar has insulated 10cm handle
- Bowl and mortar rest in insulated polyethylene housing with three suction cup feet for stability
- Housing measures 16.5cm diameter x 11.4cm high
- Use with pestle appropriate for 275mL mortar, pestle not included
- Spare stainless steel mortars available for processing different samples and avoiding cross contamination
Specifications
275 mL | |
9.29 oz. | |
16.5cm | |
Stainless Steel | |
Ideal for processing frozen tissue samples | |
9.29 oz., 275mL |
Liquid nitrogen-cooled mortar set | |
6.5 in. | |
Liquid Nitrogen Cooled Mortar | |
Recommend pestle suitable for use with a 275mL mortar | |
Bowl and housing |