missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Bel-Art™ SP Scienceware™ Holdfast™ Polypropylene Graduated Cylinders
Prevents tipping and rolling due to hexagonal base. Bel Art™ SP Scienceware™ Holdfast™ Polypropylene Graduated Cylinders include handle for a secure, solid grip for safer pouring.
$107.62 - $223.44
Specifications
Material | Polypropylene |
---|---|
Calibration | To Contain, To Deliver |
Scale | Dual |
Includes | Large Handle |
Autoclavable | Autoclavable |
Catalog Number | Mfr. No. | Graduations | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Graduations | Price | Quantity | |||||
15-252-14
|
Bel-Art™
F284611000 |
10 mL |
Each for $107.62
|
|
|||||
15-252-15
|
Bel-Art™
F284612000 |
20 mL |
Each for $223.44
|
|
|||||
Description
Prevents tipping and rolling due to hexagonal base. Bel Art™ SP Scienceware™ Holdfast™ Polypropylene Graduated Cylinders include handle for a secure, solid grip for safer pouring.
- One-piece cylinder with handle provides a secure, solid grip for safer pouring
- Easy-to-read double scale with raised graduations
- Hexagonal base prevents tipping and rolling
- Will not create a meniscus
- Handle opening: 8.9 × 2.9cm (3 × 1.20 in.)
- Chemically resistant polypropylene
- Autoclavable at 121°C (250°F)
Specifications
Polypropylene | |
Dual | |
Autoclavable | |
Hexagonal |
To Contain, To Deliver | |
Large Handle | |
Round | |
Graduated Cylinder |