missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Bel-Art™ SP Scienceware™ Earth Friendly Long-Handle Spoons
Lessen environmental impact with PLA (polylactic acid) resin sampling spoons
$53.94 - $62.00
Specifications
Product Type | Earth Friendly Sampling Spoon |
---|---|
Material | PLA Resin |
Includes | Flat edge rim |
Handle Type | Long |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
14-512-207
|
Bel-Art™
F369401000 |
1.23 mL |
Pack of 10 Each for $57.07
Case of 10 Pack for $570.70
|
|
|||||
14-512-209
|
Bel-Art™
F369441000 |
4.93 mL |
Pack of 10 Each for $62.00
Case of 10 Pack for $620.00
|
|
|||||
14-512-208
|
Bel-Art™
F369421000 |
2.46 mL |
Pack of 10 Each for $53.94
Case of 10 Pack for $539.40
|
|
|||||
Description
The production of 100% plant-based PLA contributes fewer greenhouse gases and uses less nonrenewable energy from source to resin than its petroleum-based counterparts, and the plants used are an annually renewable resource. Disposal options include industrial composting for biodegradability, incineration, recycling and landfill.
- FDA-grade spoons are safe for food, drug and cosmetic contact
- Comparable in strength and durability to polystyrene, polypropylene and other plastic resin sampling tools
- Long handle, 7 in. (17.8cm), helps prevent personal contact with sampled material when reaching into bottles, jars and other confined areas
- Rim of each bowl has a flat edge to assist in collecting and measuring small amounts with accuracy
- Use a separate spoon for each material sampled to avoid cross contamination
- Nonsterile
Specifications
Earth Friendly Sampling Spoon | |
Flat edge rim | |
Non-sterile | |
Ideal for acquiring samples from bottles, jars and other confined areas and helping to avoid personal contact with sample materials, used as a green alternative to petroleum-based sampling tools | |
17.8 cm |
PLA Resin | |
Long | |
FDA | |
7 in. |