missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
BD Slip Tip Sterile Syringes
Slip-tip disposable syringe
$48.59 - $86.23
Specifications
Certifications/Compliance | OSHA |
---|---|
For Use With (Application) | General purpose |
Latex Free | Yes |
Product Type | Tuberculin Syringe |
Disposable | Yes |
Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity | |||||
B309656
|
BD
309656 |
3 mL |
N/A
|
|
|||||
B309659
|
BD
309659 |
1 mL |
N/A
|
|
|||||
22-124-970
|
BD
302833 |
30 mL |
N/A
|
|
|||||
Description
Slip-tip disposable syringe
- Clear barrel with bold scale markings
- Tapered plunger rod for ease of aspiration and a positive plunger rod stop
- Labeled packaging
- Latex-free
Specifications
OSHA | |
Yes | |
Yes | |
Yes |
General purpose | |
Tuberculin Syringe | |
Slip Tip | |
Sterile |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.