missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

BD Clay Adams™ Compact II Centrifuge

Compact, portable unit for micro or semi-micro work and blood separations

Manufacturer:  BD B420225

Catalog No. 22289446



Includes: Six-place rotor

Description

Description

Low noise unit ideal in physician's office, ward lab or other small laboratories.

  • Capacity: 6 tubes (17 × 120mm)
  • Fixed speed/force: 3200rpm/1163 x g
  • Fixed-angle rotor will accommodate 2 x 15mL tubes
  • 30-minute timer with a “hold” function allows for continuous operation
  • Low temperature rise helps to protect specimen analytes
  • Aluminum base is mounted on three rubber suction feet
Safety Features
  • Unit comes equipped with an attached, shatter-resistant Lexan™ cover with a built-in safety interlock switch
  • Cover has a seal to minimize aerosol emissions

Order Info

Dimensions: 10.5L × 14.5H (open)/8.5H (closed) (26.7 × 35.6/21.6cm). Net weight: 12.75 lb. (6.8kg). For 120V 60Hz.

Specifications

Specifications

12.75 lb. (6.8kg)
3,200rpm
No
14.5 in.
35.6cm
26.7cm
Attached, shatter-resistant Lexan cover with a built-in safety interlock switch; Cover has a seal to minimize aerosol emissions
6 Place Rotor
Yes
30 min.
1,163 x G
8.5 in.
21.6cm
10.5 in.
Low
180w
120V 60Hz
Documents