missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ BASIC™ Universal Pads
General purpose sorbent to clean up oils, coolants, solvents, and water-based fluids
$71.13 - $111.64
Specifications
Color | Gray |
---|---|
Type | Universal Absorbent Pad |
For Use With (Application) | Clean up oils, coolants, solvents, and water-based fluids |
Model | BASIC Series |
Dimensions (L x W) | 38.1 x 43.1 cm (15 x 17 in.) |
Catalog Number | Mfr. No. | Capacity (English) | Weight Capacity | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (English) | Weight Capacity | Price | Quantity | ||||
17111145
|
Brady™
BPU500 |
17 gal./Bale | Lightweight |
Case of 100 Each for $71.13
|
|
||||
17-111-158
|
Brady™
BPU200 |
34 gal./Bale | Lightweight |
Case of 200 Each for $111.64
|
|
||||
17-111-144
|
Brady™
BPU100 |
20.5 gal./Bale | Heavyweight |
Case of 100 Each for $84.65
|
|
||||
Description
- Sorbents absorb up to 20 times their weight
- Single-ply meltblown polypropylene
- Perforated and dimpled
- Absorbencies: Heavy and light weight
- Size: 38.1 x 43.1cm (15 x 17 in.)
Specifications
Gray | |
Clean up oils, coolants, solvents, and water-based fluids | |
38.1 x 43.1 cm (15 x 17 in.) |
Universal Absorbent Pad | |
BASIC Series |