missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Basic Microbiological Incubators

For basic incubation applications.

$2,246.60 - $2,826.28

Specifications

Convection Technology Gravity
Temperature Range Ambient +7 to 75°C
Plug Type Nema 5 - 15 US
Temperature Stability At 37°C: ±0.3°C
Temperature Uniformity At 37°C: ±0.8°C
View More Specs

Products 3 Description

Description

  • Ideal for microbiological incubation and heated storage
  • Maximum temperature 75°C
  • Single set point digital control
  • Inner glass door for minimal disturbance while viewing samples
  • Stackable, no tools or kit required
  • Access port standard
  • Stainless Steel interior
  • 2 year parts and labor warranty
  • cCSAus certified

Certifications

cCSAus

Warranty

2 year on parts and labor

Specifications

Specifications

Gravity
Nema 5 - 15 US
At 37°C: ±0.8°C
Ambient +7 to 75°C
At 37°C: ±0.3°C