missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Axygen™ Screw Cap Tubes without Caps: Self-Standing
Self-standing tubes
$88.06 - $997.96
Specifications
Max. RCF | 20,000 x g |
---|---|
Certifications/Compliance | RNase, DNase, pyrogen-free |
Material | Polypropylene |
Graduated | No |
Closure Type | Not Included |
Catalog Number | Mfr. No. | Color | Capacity (Metric) | Sterility | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Capacity (Metric) | Sterility | Price | Quantity | |||
14-222-667
|
Axygen™
ST050SS |
Clear | 0.5 mL | Non-sterile |
Pack of 500 Each for $88.06
Case of 8 Pack for $704.48
|
|
|||
14-222-668
|
Axygen™
ST050SSS |
Clear | 0.5 mL | Sterile |
Case of 4000 Each for $963.54
|
|
|||
14-222-669
|
Axygen™
ST050SSX |
Amber | 0.5 mL | Non-sterile |
Case of 4000 Each for $823.02
|
|
|||
50-400-881
|
Axygen™
ST150SS |
Clear | 1.5 mL | Non-sterile |
Case of 4000 Each for $708.40
|
|
|||
50-400-882
|
Axygen™
ST150SSX |
Amber | 1.5 mL | Non-sterile |
Case of 4000 Each for $997.96
|
|
|||
14-222-677
|
Axygen™
ST150SSXS |
Amber | 1.5 mL | Sterile |
Pack of 500 Each for $120.45
Case of 8 Pack for $963.60
|
|
|||
14-222-682
|
Axygen™
ST200SS |
Clear | 2 mL | Non-sterile |
Case of 500 Each for $731.60
|
|
|||
50-400-887
|
Axygen™
ST200SSX |
Amber | 2 mL | Non-sterile |
Case of 4000 Each for $796.98
|
|
|||
14-222-688
|
Axygen™
ST45SS |
Clear | 0.6 mL | Non-sterile |
Case of 4000 Each for $668.68
|
|
|||
Description
Axygen microcentrifuge tubes feature a screw cap that provides a tight secure seal. Screw cap tubes are available in a variety of colors with a conical or self-standing bottom. Sterile options are also available.
- Maximum G-force is 20,000 RCF.
- RNase-/DNase-free
- Nonpyrogenic
Tubes, with Cap, Sterile
All sterile screw cap microcentrifuge tubes are pre-assembled with non-looped caps with O-Rings.
Colored-cap versions are also available in sterile format.
Order Info
Caps sold separately.
Specifications
20,000 x g | |
Polypropylene | |
Not Included |
RNase, DNase, pyrogen-free | |
No | |
Conical |