missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Axygen™ 2.0 mL Self-Standing Screw Cap Tubes
Features chemical resistant O-rings
$276.81 - $2,822.22
Specifications
Max. RCF | 20,000 x g |
---|---|
Certifications/Compliance | RNase, DNase, pyrogen-free |
Closure Material | Polypropylene |
Capacity (Metric) | 1.5 mL |
Material | Polypropylene |
Catalog Number | Mfr. No. | Closure Color | Sterility | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Closure Color | Sterility | Price | Quantity | ||||
14-222-621
|
Axygen™
SCT200SSAS |
Assorted | Sterile |
N/A
|
|
||||
14-222-625
|
Axygen™
SCT200SSC |
Clear | Non-sterile |
N/A
|
|
||||
14-222-624
|
Axygen™
SCT200SSBS |
Blue | Sterile |
N/A
|
|
||||
14-222-626
|
Axygen™
SCT200SSCS |
Clear | Sterile |
N/A
|
|
||||
14-222-627
|
Axygen™
SCT200SSG |
Green | Non-sterile |
N/A
|
|
||||
14-222-629
|
Axygen™
SCT200SSGS |
Green | Sterile |
N/A
|
|
||||
14-222-631
|
Axygen™
SCT200SSOS |
Orange | Sterile |
N/A
|
|
||||
14-222-630
|
Axygen™
SCT200SSO |
Orange | Non-sterile |
N/A
|
|
||||
14-222-634
|
Axygen™
SCT200SSRS |
Red | Sterile |
N/A
|
|
||||
14-222-640
|
Axygen™
SCT200SSYS |
Yellow | Sterile |
N/A
|
|
||||
Description
Serve a broad range of laboratory needs including collection, processing, centrifugation, storage and packaging/shipping.
- Available as presterilized and nonsterile
- Nonsterile cap tubes have unattached, non-looped caps with O-rings
- Presterilized cap tubes have non-looped caps attached with O-rings
- Threaded O-ring design ensures uniform closure allowing centrifugation up to 20,000 x g
- Maxymum Recovery™ screw cap tubes available as special order
- Caps available in range of colors for easy sample identification
Specifications
20,000 x g | |
Polypropylene | |
Polypropylene | |
O-ring | |
Conical |
RNase, DNase, pyrogen-free | |
1.5 mL | |
Non-looped | |
Screw Cap |