missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ ART™ Barrier Low-Retention Pipette Tips
Eliminate sample retention with these specially designed pipette tips.
$514.55 - $581.03
Specifications
Filtered | Filtered |
---|---|
Sterility | Sterile |
Color | Clear |
Format | Rack |
Product Line | ART |
Catalog Number | Mfr. No. | Description | Volume (Metric) | Tip Style | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Volume (Metric) | Tip Style | Price | Quantity | |||
214025E007
|
Thermo Scientific™
213905 |
ART 10, Filtered, Sterile, Rack | 10 μL | Low Retention, Micro Point |
Pack of 960 Each for $526.47
Case of 5 Pack for $2,632.35
|
|
|||
21-402-482
|
Thermo Scientific™
214005 |
ART 10 REACH Low retention, Racked, Sterile | 10 μL | Low Retention, Extended Length, Micro Point |
Pack of 960 Each for $528.00
Case of 5 Pack for $2,640.00
|
|
|||
21402481
|
Thermo Scientific™
2139F05 |
ART 10F, Filtered, Sterile, Rack | 10 μL | Low Retention, Micro Point |
Pack of 960 Each for $573.40
Case of 5 Pack for $2,867.00
|
|
|||
21-402-484
|
Thermo Scientific™
2149P05 |
ART 20P, Filtered, Sterile, Rack | 20 μL | Low Retention, Micro Point |
Pack of 960 Each for $581.03
Case of 5 Pack for $2,905.15
|
|
|||
21-402-485
|
Thermo Scientific™
2065E05 |
ART 100E, Filtered, Sterile, Rack | 100 μL | Low Retention, Micro Point |
Pack of 960 Each for $534.07
Case of 5 Pack for $2,670.35
|
|
|||
21-402-486
|
Thermo Scientific™
206905 |
ART 200, Filtered, Sterile, Rack | 200 μL | Low Retention, Micro Point |
Pack of 960 Each for $518.33
Case of 5 Pack for $2,591.65
|
|
|||
21402487
|
Thermo Scientific™
MB227905 |
ART 1000, Filtered, Sterile, Rack | 1000 μL | Low Retention, Ergonomic |
Pack of 800 Each for $514.55
Case of 4 Pack for $2,058.20
|
|
|||
Description
Get Thermo Scientific™ ART™ Barrier Low-Retention Pipette Tips, which are specifically designed for eliminating sample retention within the pipette tip.
- Inner surface is extremely hydrophobic, increasing sample reproducibility and sample accuracy
- Crystal clear tips allow you to easily see transparent samples
- Tips seal when exposed to potential contaminants
- Certified RNase, DNase, ATP, and Endotoxin Free
Specifications
Filtered | |
Clear | |
ART |
Sterile | |
Rack |