missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Applied Biosystems™ MicroAmp™ 8-Tube Strip, 0.2 mL
Tubes precisely fit industry standard well spacing
Supplier: Applied Biosystems™ N8010580
Includes: Strip of 8 attached MicroAmp tubes
Requires : Caps or full plate seals to enclose tubes
Description
Optimally designed for precise PCR with 0.2mL thermal cyclers such as the Veriti™ 96-Well Thermal Cycler, GeneAmp™ PCR System 9700 and the Applied Biosystems 2720 Thermal Cycler.- Manufactured to precisely fit industry standard well spacing
- Use with all instruments that feature heated sample covers to eliminate condensation and need for mineral oil overlay
- Proprietary tubes are essential for high performance PCR and ensure great temperature and amplification uniformity for samples
- Each one-piece strip has eight 0.2mL MicroAmp Reaction Tubes joined near tube opening
- Recommended maximum reaction volume: 100μL
Specifications
Certified DNA/Rnase Free | |
0.2 mL | |
Thermal Cyclers or Real-Time PCR Systems | |
Polypropylene | |
Standard | |
Not Included | |
125 Strip Tubes |
Natural | |
0.25 mL | |
MicroAmp™ | |
Strip of 8 attached MicroAmp™ tubes, will require caps or full plate seals to enclose the tubes. Recommended maximum reaction volume of 100 μL. | |
Room Temperature | |
96 | |
8-Strip Tube |