missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Ansell Nitrilite™ 93-311 Class 100/ISO 5 Clean Nitrile Gloves

Clean nitrile gloves with low levels of ionic content and particles are designed for use in Class 100 (ISO 5) cleanroom environments including biotechnology and medical device manufacturing.

$42.69 - $46.19

Specifications

Certifications/Compliance FDA 21 CFR 177.2600, ISO 14001
Certifications/Compliance (Europe) Category III, EN ISO 374-1:2016, EN ISO 374-5:2016, EN 420:2003 + A1:2009
Cleanroom Class Class 100 (ISO 5)
Color Natural
Exterior Finish Partially Textured
View More Specs

Products 5
Catalog Number Mfr. No. Size Price Quantity  
Catalog Number Mfr. No. Size Price Quantity  
19-014-687
View Documents Promotion Details
Ansell
9331111XS
X-Small
Pack of 100 Each for $45.25
Case of 10 Pack for $452.50
 
19-014-687A
View Documents Promotion Details
Ansell
9331111S
Small
Pack of 100 Each for $42.69
Case of 10 Pack for $426.90
 
29-635-6888
View Documents Promotion Details
Ansell
9331111M
Medium
Pack of 100 Pair for $45.97
Case of 10 Pack for $439.10
 
19-014-687C
View Documents Promotion Details
Ansell
9331111L
Large
Pack of 100 Each for $45.25
Case of 10 Pack for $452.50
 
19-014-687D
View Documents Promotion Details
Ansell
9331111XL
X-Large
Pack of 100 Each for $46.19
Case of 10 Pack for $461.90
 
Description

Description

Clean nitrile gloves with low levels of ionic content and particles are designed for use in Class 100 (ISO 5) cleanroom environments including biotechnology and medical device manufacturing.

  • Nitrile polymer formulation free of plasticizers, silicone and pigments
  • Compatible with Class 100 (ISO 5)
  • Low levels of ionic content and particles for product protection
  • Ambidextrous, ergonomically designed for dexterity, comfort and long wear
  • Textured fingers and rolled, beaded cuff
  • Powder free
  • Thickness: 5 mil at fingertip
  • Double-wrapped in cleanroom-compatible packaging and packed in lined shipping carton
Specifications

Specifications

FDA 21 CFR 177.2600, ISO 14001
Class 100 (ISO 5)
Partially Textured
0.13 mm
Yes
3.9 mil
Powder Free
4.9 mil
ISO 9001:2015
12 in.
Category III, EN ISO 374-1:2016, EN ISO 374-5:2016, EN 420:2003 + A1:2009
Natural
4.9 mil
Ambidextrous
Nitrile
0.10 mm
Non-sterile
0.13 mm
Nitrilite™ 93-311
30 cm
SDS
missing translation for 'documents'

missing translation for 'documents'