missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Ansell HyFlex™ 11-800 Foam Nitrile Coated Work Gloves
Foam nitrile coating enhances grip capabilities which allows workers to easily perform tactile tasks. Gloves are tailored at the base of the pinky finger to better conform to the natural contour of the hand.
$.80 - $4.96
Specifications
ANSI Abrasion Rating | ANSI 3 |
---|---|
Coated Area | Palm, Fingers |
Coating Material | Nitrile Foam |
Color | Gray, White |
Cut Resistance Rating | ANSI A1 |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
29-632-460
|
Ansell
1180011080 |
8 |
Pair for $0.80
Case of 144 Pair for $115.20
|
|
|||||
29-632-461
|
Ansell
1180011090 |
9 |
Pair for $4.81
Case of 144 Pair for $574.56
|
|
|||||
29-634-547
|
Ansell
1180011100 |
10 |
Pair for $4.96
Case of 144 Pair for $593.28
|
|
|||||
Description
- Ansell ZONZ™ Comfort Fit technology for enhanced fit and improved feel
- New design provides more durability than previous formulations
- Foam coating increases breathability for user comfort
- Proprietary washing process efficiently extracts impurities to deliver a cleaner, more comfortable glove
- Enhanced grip capabilities in dry and slightly oily environments
Specifications
ANSI 3 | |
Nitrile Foam | |
ANSI A1 | |
Specific | |
Nylon | |
Automotive Repairs, Heavy Equipment Operation, Metal Fabrication, and Light Chemical Handling | |
Polybag |
Palm, Fingers | |
Gray, White | |
No Texture | |
Yes | |
Seamless Knit Gloves | |
Knit | |
11-800 |