Learn More
Invitrogen™ Nuclease-Free Water (not DEPC-Treated)
Nuclease-free Water (not DEPC-treated) has been deionized, filtered into the final bottle, and autoclaved. It is ready to use and requires no preparation, mixing, or autoclaving.
$61.25 - $311.00
Specifications
Grade | Molecular Biology |
---|---|
Packaging | Bottle |
Treatment(s) | Not DEPC-Treated |
Purification Method | Autoclaved, Membrane-Filtered |
Product Line | Ambion™ |
Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
AM9938
|
Invitrogen™
AM9938 |
1 x 100 mL |
N/A
|
|
|||||
AM9930
|
Invitrogen™
AM9930 |
1 x 500 mL |
N/A
|
|
|||||
AM9937
|
Invitrogen™
AM9937 |
10 x 50 mL |
N/A
|
|
|||||
AM9939
|
Invitrogen™
AM9939 |
5 x 100 mL |
N/A
|
|
|||||
AM9932
|
Invitrogen™
AM9932 |
1 x 1000 mL |
N/A
|
|
|||||
4387936
|
Invitrogen™
4387936 |
4 x 1000 mL |
N/A
|
|
|||||
Description
Nuclease-free Water (not DEPC-treated) has been deionized, filtered into the final bottle, and autoclaved. It is ready to use and requires no preparation, mixing, or autoclaving. This nuclease-free water is rigorously tested for contaminating nonspecific endonuclease, exonuclease, and RNase activity.
Using Nuclease-free Water
Because this water is not DEPC-treated, it is recommended for applications for which residual DEPC might prove detrimental (e.g., oocyte microinjection).
Order Info
Shipping Condition: Room temperature
Specifications
Molecular Biology | |
Not DEPC-Treated | |
Ambion™ |
Bottle | |
Autoclaved, Membrane-Filtered |
For Research Use Only. Not for use in diagnostic procedures.