missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific Chemicals Aluminum Beaker with Pourout Lip
Pour lip provides easy pouring of liquids into other containers.
$185.36 - $328.26
Specifications
Description | With Pourout Lip |
---|---|
Material | Aluminum |
Type | Beaker |
Alert:
Not recommended for use at high temperatures
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
AA39047KT
|
Thermo Scientific Chemicals
039047KT |
250 mL |
Each for $185.36
|
|
|||||
AA39048KT
|
Thermo Scientific Chemicals
039048KT |
500 mL |
Each for $188.95
|
|
|||||
AA39049KT
|
Thermo Scientific Chemicals
039049KT |
1000 mL |
Each for $328.26
|
|
|||||
Description
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
- A highly impervious oxide film (approximately 5nm-thick) is resistant to corrosion by seawater, and other aqueous and chemical solutions
- Aluminum offers chemical stability in the presence of most organic compounds .
Specifications
With Pourout Lip | |
Aluminum | |
Beaker |
RUO – Research Use Only