missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
AlphaProTech Critical Cover™ BarrierTech™ MaxGrip™ Shoe Covers
Effectively prevent contaminants from entering your environment whlie providing secure footing with MaxGrip™ skid-resistant sole. Available in five different sizes.
$245.69 - $315.92
Specifications
Material | BarrierTech™ |
---|---|
Color | White |
Disposable | Single-use |
Sterility | Non-sterile |
Sole Type | Anti-skid |
Catalog Number | Mfr. No. | Size | Thread Color | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Thread Color | Price | Quantity | ||||
19-811-001
|
AlphaProTech
SHE1W12BH |
Universal | White |
Case of 200 Each for $292.61
|
|
||||
19-811-000
|
AlphaProTech
SHE1W11BH |
Small | Green |
Case of 200 Each for $245.69
|
|
||||
19-811-003
|
AlphaProTech
SHE1W15BH |
Medium | Yellow |
Case of 200 Each for $245.69
|
|
||||
19-811-004
|
AlphaProTech
SHE1W16BH |
Large | Orange |
Case of 200 Each for $274.70
|
|
||||
19-811-002
|
AlphaProTech
SHE1W13BH |
X-Large | Black |
Case of 200 Each for $315.92
|
|
||||
Description
- Serged seams
- Anti-skid
- Impervious material
- Thread color for easy identification
Specifications
BarrierTech™ | |
Single-use | |
Anti-skid | |
100 Pairs/Cs. |
White | |
Non-sterile | |
Serged | |
Controlled Environments Shoe Covers |