missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
AlphaProTech Critical Cover™ AquaTrak™ Shoe Covers
Fluid resistant material provides slip and fall protection in both wet and dry conditions. Choose from white, blue, or black in three different sizes.
$85.02 - $136.40
Specifications
Material | AquaTrak™ |
---|---|
Latex Free | Yes |
Sterility | Non-sterile |
Closure Type | Elastic Ankle |
Sole Type | Seamless |
Catalog Number | Mfr. No. | Color | Size | Thread Color | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Size | Thread Color | Price | Quantity | |||
19-130-1495
|
AlphaProTech
SHT1182B |
White | Universal | White |
Case of 150 Each for $112.02
|
|
|||
19-130-1496
|
AlphaProTech
SHT1183B |
White | X-Large | Black |
Case of 150 Each for $102.30
|
|
|||
19-130-1497
|
AlphaProTech
SHT1184B |
White | 2X-Large | Blue |
Case of 150 Each for $136.40
|
|
|||
19-130-1498
|
AlphaProTech
SH91182B |
Blue | Universal | White |
Case of 150 Each for $85.02
|
|
|||
19-130-1499
|
AlphaProTech
SH91183B |
Blue | X-Large | Black |
Case of 150 Each for $93.45
|
|
|||
19-130-1500
|
AlphaProTech
SH91184B |
Blue | 2X-Large | Blue |
Case of 150 Each for $136.40
|
|
|||
19-140-231
|
AlphaProTech
SHC1182B |
Black | Universal | White |
Case of 150 Each for $96.06
|
|
|||
19-140-232
|
AlphaProTech
SHC1183B |
Black | X-Large | Black |
Case of 150 Each for $105.18
|
|
|||
19-140-233
|
AlphaProTech
SHC1184B |
Black | 2X-Large | Blue |
Case of 150 Each for $120.27
|
|
|||
Description
- Anti-skid properties provide slip and fall protection without additional coatings
- Material is fluid impervious
- Styles with heat-sealed seams provide complete protection even in standing water
- Serged seam soles provide great fit and can be used in dry or moist conditions
- High breathability, low particulate count fabric wears comfortably and completely contains contamination
Specifications
AquaTrak™ | |
Non-sterile | |
Seamless | |
Butterfly | |
Fluid |
Yes | |
Elastic Ankle | |
Serged | |
75 Pairs/Cs. | |
Controlled Environments Shoe Covers |