missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
AirClean™ Systems Combination PCR Workstations
The Airclean Combination PCR Workstation combines ISO 5 (FS209E) Class 100 clean air environment with UV light sterilization for optimal protection from sample contamination.
$8,073.53 - $9,774.84
Catalog Number | Mfr. No. | Dimensions (D x W x H) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (D x W x H) | Price | Quantity | |||||
36-100-4288
|
AirClean™ Systems
AC632TLFUVC |
23 x 31 x 27 in. (58.4 x 78.7 x 68.5 cm) |
N/A
|
|
|||||
36-100-4289
|
AirClean™ Systems
AC648TLFUVC |
23 x 47 x 29 in. (58.4 x 119.3 x 73.6 cm) |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
36-099-3859
|
AirClean™ Systems
AC632LFUVC |
23 x 31 x 18 in. (58.4 x 78.7 x 45.7 cm) |
N/A
|
|
|||||
36-099-3862
|
AirClean™ Systems
AC648LFUVC |
23 x 47 x 18 in. (58.4 x 119.3 x 45.7 cm) |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- UVTect™ microprocessor controller
- Class 100 (ISO 5) vertical laminar flow air
- Polycarbonate and polypropylene design to reflect UV energy
- Full access folding sash
- Unibody plastic design - no joints or gaps in construction
- Digital UV light timer 0-59 minutes
- Lab event timer
- Available in 24 in. , 32 in., and 48 in. widths; nominal depth 24 in.
- 110V AC or 220V AC versions (24 in. only offered as 110V)
UVTect™ Features:
- Variable speed blower control
- 254nm ultraviolet light with user set digital timer
- Constant HEPA filter monitoring
- Constantly monitors and alerts effectiveness of the shortwave UV bulb life
- Lab event timer
Specifications
Combination PCR Workstation | |
Digital UV |