missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

AIMS™ AIMS™ ATS-3 General Rodent Tattoo System

Lab animal tattoo identification system

Manufacturer:  AIMS™ ATS3

 View more versions of this product

Catalog No. 14-370-130



Description

Description

Comes complete with everything you need to start tattooing weanling or older mice and rats.

ATS-3 General Rodent Tattoo System (14-370-130)

  • Includes supplies and accessories for tattooing approx. 3000 mice/rats
  • Detailed training guide and instruction DVD provide step-by-step guidance
  • Use numbers, letters, lines, dots, and/or colors to permanently ID any color/strain mouse or rat
  • The most versatile, basic tattoo identification system for laboratory mice and rats
  • Heavy duty custom equipment
  • Humane mouse and rat restraints
  • Tattoo weanling to adult mice/rats
  • Reduce animal stress; quick and safe
  • Foot pedal ON/OFF; preset speeds
  • No anesthesia needed
  • Economical; costs about 5 cents/rodent
  • Unlimited tech support
  • Standard System Container: 20L x 10W x 10 in.D
  • Tattoo Machine Controller: 5L x 5W x 2 in.D (mounted in top tray 15.5L x 7.75W x 2 in.D)
  • Power Supply: 3.25L x 1.75W x 1 in.D (mounted in top tray 15.5L x 7.75W x 2 in.D)
  • Universal power supply
  • Power cord supplied for individual country needs
  • Input 100-220V, 50-60 Hz
LLA-AP Large Lab Animal Upgrade Package (14-370-133)
  • Includes accessories and supplies for large lab animal tattooing including Volume 3 of Laboratory Animal Tattoo Identification, Large Lab Animals

 

Compliance

UI, CE, globally approved. RoHS compliant.

Specifications

Specifications

Supplies and accessories for tattooing 3000 mice/rats, training guide, instruction DVD, tattoo identification system, standard system container, tattoo machine controller, custom equipment, humane mouse and rat restraints, tattoo weanling, power supply
25.4cm
20 in.
50.8cm
25.4cm
20 x 10 in. (50.8 x 25.4cm)
UI, CE, RoHS
10 in.
Ideal for tattooing 3000 mice or rats
50/60Hz
100/220V
10 in.
100/220V 50/60Hz
Documents