Learn More
Thermo Scientific™ Acclaim™ Surfactant HPLC Columns
Use for outstanding separation of anionic, nonionic, and cationic surfactants with ELSD and RI detectors.
$373.64 - $2011.03
Specifications
pH | 2.5 to 7.5 |
---|---|
Pore Size | 120 Å |
Surface Area | 300 m²/g |
Temperature | 60°C |
Stationary Phase | Proprietary |
Catalog Number | Mfr. No. | Particle Size | Diameter (Metric) | Length (Metric) | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Particle Size | Diameter (Metric) | Length (Metric) | Price | Quantity | |||
DX063201
|
Thermo Scientific™
063201 |
5 μm | 4.6 mm | 150 mm |
Each for $2,011.03
|
|
|||
DX063203
|
Thermo Scientific™
063203 |
5 μm | 4.6 mm | 250 mm |
Each for $1,959.64
|
|
|||
DX068123
|
Thermo Scientific™
068123 |
5 μm | 2.1 mm | 150 mm |
Each for $1,689.94
|
|
|||
DX069701
|
Thermo Scientific™
069701 |
5 μm | 4.6 mm | 10 mm |
Pack of 2 Each for $373.64
|
|
|||
DX069693
|
Thermo Scientific™
069693 |
5 μm | 2.1 mm | 10 mm |
Pack of 2 Each for $498.89
|
|
|||
DX071991
|
Thermo Scientific™
071991 |
5 μm | 3 mm | 10 mm |
Pack of 2 Each for $498.89
|
|
|||
DX070085
|
Thermo Scientific™
070085 |
3 μm | 2.1 mm | 150 mm |
Each for $1,780.52
|
|
|||
DX070084
|
Thermo Scientific™
070084 |
3 μm | 3 mm | 150 mm |
Each for $1,780.52
|
|
|||
Description
Achieve outstanding separation of all classes of surfactants with Thermo Scientific™ Acclaim™ Surfactant LC Columns. These high-efficiency, silica-based columns provide excellent resolution and throughput for HPLC separations using UV-Vis, evaporative light scattering (ELSD) or refractive index (RI) detection. The novel surface chemistry creates a unique polarity that offers significantly improved resolution for individual oligomers of ethoxylated surfactants compared with conventional C18 columns.
- Ideal selectivity for separation of anionic, nonionic, cationic and amphoteric surfactants
- Resistant to dewetting under highly aqueous mobile phase conditions
- Retains highly hydrophilic compounds, such as hydrotropes
- Excellent peak shapes, especially for cationic surfactants
- Rugged separations under a variety of conditions
- Available in 3.0 and 5.0μm particle sizes and 2.1, 3.0 and 4.6mm diameters, with 150 and 250mm lengths
- Use-tested to guarantee consistent separations
- Ideal selectivity for separating specific target analytes
- Excellent peak shapes
- Performance tested to ensure high quality and reliability for specific chromatographic separations
Specifications
2.5 to 7.5 | |
300 m²/g | |
Proprietary | |
12% | |
Yes |
120 Å | |
60°C | |
Acclaim | |
Specialty/Application Specific |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.