Learn More
Thermo Scientific™ 9mm MS Certified Amber Screw Thread Kits
Use certified clean, low particle, low background vials for you high sensitivity LC/MS and GC/MS applications. They are fully lot-tested for 15 critical parameters.
$440.49 - $440.49
Specifications
Color | Amber |
---|---|
Material | Glass, PTFE, Silicone |
No. per Pack | 100 |
Marking Spot | Yes |
Catalog Number | Mfr. No. | Description | Closure Color | Septum | Pre-slit | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Closure Color | Septum | Pre-slit | Price | Quantity | ||
03394224
|
Thermo Scientific™
MSCERT4015136W |
Assembled Kit, 4mL 13-425 Screw Vial | Black | Bonded Clear PTFE/Clear Silicone | No |
N/A
|
|
||
Description
Use certified clean, low particle, low background vials for your LC/MS, GC/MS and chromatography high sensitivity applications. Thermo Scientific™ 9mm Amber Glass Screw MS Certified Vial Convenience Kits are fully lot-tested by multiple methods for 15 critical parameters. Every pack comes with a Certificate of Conformance. Manufactured from superior quality 33 expansion borosilicate clear (Type 1, Class A) glass, vials are available in assembled and unassembled kits. An assortment of wide opening 9mm vials and a selection of closures are available to suit your application.
Unassembled kits- 100 vials and 100 caps with pre-assembled septa
- Reusable two-compartment trays protect vials and closures while keeping matching supplies together
- Clear trays make it easy to keep track of available supplies without opening containers
- 100 vials with pre-attached caps and septa
- Packaged in convenient vial trays with clear covers
Specifications
Amber | |
Glass, PTFE, Silicone | |
100 | |
Yes |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.