Learn More
Thermo Scientific™ 8mm Autosampler Vial Screw Thread Caps
Available in an variety of styles to match your application. Pre-assembled caps and septa minimize contamination.
Supplier: Thermo Scientific™ C401369A
Description
Thermo Scientific™ 8mm Autosampler Vial Screw Thread Caps feature an 8-425 thread finish and are available in an assortment of styles to match your HPLC, GC or IC application needs. Convenient pre-assembled caps and septa minimize contamination from handling. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.
- Septa and polypropylene caps bonded together for an integral system
- Eliminates septa push-through
- Available with choice of GPI thread sizes and preslit septa for easier thin-gauge needle penetration
Specifications
Black; Bonded Preslit Red 0.005 in. PTFE/White Silicone Septa; GPI Thread Finish: 8-425 | |
PTFE, Silicone, Polypropylene | |
Bonded Red PTFE/White Silicone, Pre-slit | |
100 | |
Open Top Screw Cap | |
8-425 Standard Opening Screw Vials |
Black, Red, White | |
Yes | |
National | |
1.30 mm | |
8 mm |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.