missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Simport™ Scientific HDPE Snaptwist™ Scintillation Vial
With polypropylene cap. The HDPE Snaptwist™ Scintillation Vial is designed for use with liquid scintillation and gamma counting, chromatography, sample storage and culturing.
Supplier: Simport™ Scientific S207
Description
- Shoulderless vial features full-width 12.5 mm opening
- Snaptwist closure can be easily removed with a 1/4 turn
Specifications
0.62 in. | |
HDPE | |
Used for liquid scintillation counting, gamma counting, chromatography, sample storage and culturing, fit into the LKB and packard Varisette counters | |
0.21 oz. | |
57 mm |
16 mm | |
6.5 mL | |
2.24 in. | |
Polypropylene |