missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Eppendorf™ 5424R Microcentrifuges

Use these centrifuges for all modern molecular biology applications in Eppendorf™ and PCR tubes. Eppendorf 5424R Microcentrifuges feature a 24-place capacity and speed up to 21,130 × g. Patented compressor technology reduces vibrations and protects your samples.

$9,271.28 - $9,271.28

Specifications

Capacity 24 x 1.5/2mL
Max. Speed 15,000rpm
Max. RCF 21,130 x G
Display Color Graphic Display
Height (English) Exterior 10 in.
View More Specs

Products 3 Description

Description

  • Centrifuge 5424 and Centrifuge 5424 R are the new laboratory standard
  • Temperature range from -10 to +40°C
  • Refrigerated Centrifuge 5424 R features state of the art cooling technology to ensure energy efficiency and high temperature accuracy for maximum sample protection
  • For ease-of-operation and time savings, Centrifuge 5424 R cools down to 4°C in only 8 minutes
  • FastTemp function for quick pre-cooling of the centrifuge, e.g. from ~ 21°C to 4°C in only 8 minutes
  • ECO power shut-off engages after 8 hours of non-use to reduce energy consumption (40% over night) and extend compressor life (can be deactivated)
  • Built-in condensation drain to eliminate water accumulation in the rotor chamber

Order Info

Dimensions: 12.675L × 9.25W × 8.875 in.H (32 × 23.6 × 22.7cm); Net weight: 29.5 lb. (13.4kg)

Specifications

Specifications

24 x 1.5/2mL
21,130 x G
10 in.
30 sec. to 9 hr. 59 min. with HOLD
29cm
15,000rpm
Color Graphic Display
26cm
11.4 in.