missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Greiner Bio-One 50 mL Sterile Serological Pipets
Drip-free pipetting design with high optical clarity and maximum accuracy.
$392.68 - $408.21
Specifications
Material | Polystyrene |
---|---|
Sterility | Sterile |
Graduated | Yes |
Graduations | 1/2 |
Volume (Metric) | 50 mL |
Catalog Number | Mfr. No. | Packaging Type | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Packaging Type | Price | Quantity | |||||
07000371
|
Greiner Bio-One
768180 |
Individually Wrapped in paper/plastic packaging |
Case of 100 Each for $408.21
|
|
|||||
07000372
|
Greiner Bio-One
768160 |
Individually Wrapped in plastic/plastic packaging |
Case of 100 Each for $392.68
|
|
|||||
Description
- High-grade polystyrene
- Clear, easily legible graduation
- Colored vertical stripe for ease in reading the volume
- With synthetic fibrous filter material for protection against
Specifications
Polystyrene | |
Yes | |
50 mL |
Sterile | |
1/2 | |
Serological Pipet |