missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Mopec 5000 Autopsy Saw

The Mopec 5000 is the first bone saw developed specifically for autopsy use. It is totally submersible for complete cleaning. The handpiece runs on 40V for a cooler touch, reduced vibration; and the axial mount blades offer safer installation.

Supplier:  Mopec BD090

Catalog No. 22-444-278



Includes: Autopsy Saw (blades not included; sold separately).

Description

Description

  • Oscillation: 13,200 CPM oscillation reduces vibration during use
  • Weight without power cord 2.8 lbs.
  • Overload prevention via automatic current limiting mechanism
  • Hermetically sealed
  • CE certification
  • Non-slip grip portable base or mountable base that can be built into autopsy table
  • Submersible for up to 15 minutes for safe immersion during cleaning. NOTE: Longer submersion may cause water damage.
  • Thick, durable cable prevents saw damage if cable is cut
  • Blades available (not included): 64mm circular, 76mm circular, 51mm segmented and 64mm segmented
  • NOTE: Extended warranty available

Warranty

1 Year

Specifications

Specifications

Yes
Autopsy
115 V
Mopec Autopsy Saw 5000
Autopsy Saw (blades not included; sold separately)
SDS
Documents

Documents

Promotions

Promotions