missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Kennedy Series Workbench With 1 in. Thick Phenolic Resin Top - 30 in. Deep
For extra durability in your workspace, choose the Benchpro Kennedy Series Workbench.
$1,941.53 - $2,592.87
Specifications
Depth (English) | 30 in. |
---|---|
Depth (Metric) | 76.2 cm |
Height (English) | 30 to 36 in. |
Height (Metric) | 76.2-91.4 cm |
Product Type | Workbench with Phenolic Resin Top |
Catalog Number | Mfr. No. | Length (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (Metric) | Price | Quantity | |||||
25-100-253
|
Fisherbrand™
KY3072+LP |
182.8 cm |
N/A
|
|
|||||
25-100-251
|
Fisherbrand™
KY3048+LP |
122 cm |
N/A
|
|
|||||
25-100-252
|
Fisherbrand™
KY3060+LP |
152.4 cm |
N/A
|
|
|||||
Description
Fisherbrand Kennedy Series Workbench features Chemical Resistant Phenolic Resin 1 in. thick Top, leveling glide included - suitable for un-even floor, White Frame - Black Top, 30 - 36 in. height adjustable range, 5,000 lb capacity, 25 year manufacturer warranty.
- Chemical resistant phenolic resin 1 in. thick top
- Leveling glide included - suitable for uneven floors
- White frame, black top
- 30 - 36 in. height adjustable range
- 5,000 lb capacity
- 5-minute assembly
- 25 year unconditional warranty
Compliance
ANSI, BIFMA, DIN and GSA
Warranty
25-year manufacturer warranty
Specifications
30 in. | |
30 to 36 in. | |
Workbench with Phenolic Resin Top |
76.2 cm | |
76.2-91.4 cm |