missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Kennedy Series Workbenches With Formica™ Laminate - 36 in. Deep
For extra durability in your workspace, choose the Benchpro Kennedy Series Workbench.
$1,303.23 - $1,434.85
Specifications
Depth (English) | 36 in. |
---|---|
Depth (Metric) | 91.4 cm |
Height (English) | 30 to 36 in. |
Height (Metric) | 76.2-91.4 cm |
Product Type | Workbench with Formica™ Laminate Top |
Catalog Number | Mfr. No. | Length (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (Metric) | Price | Quantity | |||||
25-100-207
|
Fisherbrand™
KF3672+LP |
182.8 cm |
N/A
|
|
|||||
25-100-206
|
Fisherbrand™
KF3660+LP |
152.4 cm |
N/A
|
|
|||||
Description
Fisherbrand Kennedy Series Workbench features Laminate Top, leveling glide included - suitable for un-even floor, White Frame - white Top, 30 - 36 in. height adjustable range, 5,000 lb capacity, 25 year manufacturer warranty.
- With laminate top
- Leveling glide included - suitable for uneven floors
- White frame, white top
- 30 - 36 in. height adjustable range
- 5,000 lb capacity
- 25 year manufacturer warranty
Compliance
ANSI, BIFMA, DIN and GSA
Warranty
25-year manufacturer warranty
Specifications
36 in. | |
30 to 36 in. | |
Workbench with Formica™ Laminate Top |
91.4 cm | |
76.2-91.4 cm | |
White |