missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ 4 x 100mL Swinging Bucket Rotor
Combine Thermo Scientific™ 4 x 100mL Swinging Bucket Rotor with an optional aerosol-tight cap for added sample protection.
Supplier: Thermo Scientific™ 75007591
Description
Combine the Thermo Scientific™ 4 x 100mL Swinging Bucket Rotor with an optional aerosol-tight cap for extra protection.
Specifications- Capacity is flexible with adapters: 1.5 to 100mL
- Capacity: 4 × 100mL
- Maximum speed/RCF: 4000rpm/2590 x g
Ordering Information:
Order round buckets (75007555), tube adapters and aerosol-tight cap separately. Contact your service representative for information.
Compatible with:
Thermo Scientific™ Primo™/Primo R
Specifications
4 x 100mL Swinging Bucket Rotor | |
4 x 100 mL | |
4,000 rpm | |
100 mm | |
Thermo Scientific Sorvall Primo and Primo Centrifuges | |
Yes |
Swinging Bucket Rotor | |
2,590 x g | |
14.5 cm | |
44 mm | |
Biocontainment certified by CAMR, HPA, Porton Down, U.K. |