Learn More
Thermo Scientific™ 4 mL (13mm) Glass Screw Thread Vials
Manufactured from high quality glass, these 4mL (13mm), 15 x 45mm vials feature 13-425 thread finish and fit a variety of autosamplers.
Supplier: Thermo Scientific™ C401521
Description
These 4mL (13mm) 15 x 45mm vials are manufactured from superior 51A amber (Type 1, Class AB) or clear glass and feature a 13-425 thread finish. Available in Thermo Scientific™ National™ and Chromacol™ brands.
Recommended for the following instruments:
- Dionex™
- Shimadzu™
- Spark Holland™
- Varian™
- VWR (Merck)/Hitachi™
- Waters™(Wisp 48 Position Carousel)
Specifications
Clear | |
Glass | |
100 | |
4 mL | |
45 mm | |
13-425 |
15 mm | |
4 mL | |
<800 μL | |
Screw Cap | |
4 mL Screw Thread Assembled Kit | |
No |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.