Learn More
3M™ P100 Particulate Filter (Style 7093)
Especially suitable for asbestos abatement applications
$103.55 - $1008.93
Specifications
Cartridge Type | Filter Cartridge |
---|---|
Certifications/Compliance | NIOSH |
Color | Magenta |
Product Type | Particulate Filter |
For Use With (Application) | Demolition, facility maintenance, remediation, sanding |
Alert:
Do not use in environments that are immediately dangerous to life or health (IDLH).
Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
18-999-2574
|
3M™
7000002154 |
60/Cs. |
Pack of 12 Each for $103.55
Case of 5 Pack for $517.75
|
|
|||||
19-166-531
|
3M™
7000002155 |
144/Cs. |
Case of 144 Each for $1,008.93
|
|
|||||
Description
- Innovative solid-top air-inlet design creates a channeled airflow that reduces premature loading
- Unique, spring-loaded filter cover design simplifies negative pressure user seal checks
- Attach to 5000 Series Respirators or 6000 Series cartridges with 3M Adapter 502, or 6000, 7000 or FF-400 Series facepieces with bayonet filter holders
- 3M Catalog# 7093 , 3M Catalog# 7093B
These safety products must be used in accordance with OSHA regulations and the user instructions, warnings and limitations accompanying each product. Misuse may result in sickness or death.
Certifications
NIOSH approved 99.97% efficient against certain oil and non-oil-based particles.
Specifications
Filter Cartridge | |
Magenta | |
Demolition, facility maintenance, remediation, sanding | |
3.4 x 4.8 x 2.3 in. (8.6 x 12.1 x 5.8 cm) | |
8.6 cm | |
12.1 cm | |
5.8 cm |
NIOSH | |
Particulate Filter | |
3M™ respirator 5000 series or 3M™ cartridge 6000 series with 3M™ adapter 502, 3M™ facepiece 6000 series, or 3M™ facepiece 7000 series with bayonet filter holders | |
3.4 in. | |
4.8 in. | |
2.3 in. |