missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
3B Scientific™ I.V. Injection Arm
Allows realistic training to teach competence to medical staff.
Supplier: 3B Scientific™ BBBP501
Includes: Stand, artificial blood, two replacement tubing systems, plastic bottle, syringe and deluxe storage carton. Extra stands and skin available separately
Description
Made of 3B SKINlike™ silicone, this injection arm is suitable for group instruction because of its high quality, stain resistance and soft, easy-to-clean material.
Ideal for practicing:
- Intravenous injections (basilic vein, cephalic vein, median cubital vein and dorsal venous rete of hand)
- Correct puncture of peripheral veins for blood sampling
- Positioning of a venous catheter Dimensions: 28.9 × 7.4 × 5.5 in. (74 × 19 × 14cm) Weight: 6.2 lb. (2.8kg)
Specifications
I.V. Injection Arm | |
Stand, artificial blood, 2 replacement tubing systems, plastic bottle, syringe and deluxe storage carton | |
6.17 lb. |
Teach Competence to Medical Staff | |
Silicone | |
2.8 kg |