missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ 24 x 1.5/2.0mL Rotor with ClickSeal™ Biocontainment Lid

Effectively protect samples with standard 1.5/2.0 tubes by using Thermo Scientific™ 24 x 1.5/2.0mL Rotor with ClickSeal™ Biocontainment Lid.

Manufacturer:  Thermo Scientific™ 75003424

Catalog No. 05-375-109



Description

Description

Protect samples efficiently with standard 1.5/2.0 tubes by using Thermo Scientific™ 24 x 1.5/2.0mL Rotor with ClickSeal™ Biocontainment Lid.

Specifications:
  • Capacity: 24 x 1.5mL
  • Max. Speed/RCF: 14,800rpm/21,100 x g

Ordering Information:

Replacement lids sold separately; order rotor body (75003424) and components to complete assembly. For replacement lids order 75003410. Contact your sales representative for information.

Compatible with:

Thermo Scientific™ MicroCL 17/17R and 21/21R Microcentrifuge Series.

Recommended for:

Micro-volume protocols with all 1.5 to 2.0mL tubes, including mini-preps and spin columns.

Specifications

Specifications

24 x 1.5/2.0mL Rotor with ClickSeal Biocontainment Lid
24 x 1.5/2mL
14,800rpm
11mm
Sorvall Legend Micro 17/17R/21/21R, Heraeus Pico and Fresco 17/21, MicroCL 17/17R/21/21R Centrifuges
Biocontainment certified by CAMR, HPA, Porton Down, U.K.
Engineered Polymer
21,100 x g
8.6cm
Yes
45°
Documents

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.