missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ 150 μL Spring Insert
Fisherbrand™ spring vial inserts are compatible with 8 mm HPLC and GC autosampler vials.
Supplier: Fisherbrand™ 13622207
Description
Compatible with 8 mm autosampler vialsSpecifications
Clear | |
Glass | |
100 | |
< 1 μL | |
200 μL | |
Autosampler Vial Spring Insert |
5 mm | |
150 μL | |
Pulled Point | |
Fisherbrand | |
29 mm | |
175 μL |