missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ 1300 Series Class II, Type A2 Biological Safety Cabinet Packages

Perform daily applications safely and efficiently with this simple-to-order package, which includes a cabinet, stand, pre-installed UV light and armrests.

Supplier:  Thermo Scientific™ 1323

 View more versions of this product

Catalog No. 13-261-334

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description

Description

Perform daily applications safely and efficiently with simple-to-order Thermo Scientific™ 1300 Series Class II, Type A2 Biological Safety Cabinet. Package includes a cabinet with factory-installed UV light, manual adjustable height stand and one set of armrests. These safety cabinets deliver exceptional design and technology advancements such as superior protection with proprietary airflow design, exceptional ergonomics for a safe and comfortable environment, and outstanding energy efficiency for operational cost savings.

Benefits
  • Save money over the entire life of the cabinet with energy efficient design
  • Reduce operating costs up to 75% over traditional biological safety cabinets with AC motors
  • Increase comfort and encourage safe working habits with the sloped front, bright workspace, and low noise level
  • Maximize safety through our innovative Thermo Scientific™ SmartFlow™ design with Digital Airflow Verification
  • Organize the interior with confidence using SmartPort, a clean and easy way to organize with confidence due to the negative pressure dual-side wall

Safety Features:

  • Series meets NSF/ANSI™ Standard 49.
  • Real-time airflow adjustments ensure inflow and downflow velocities remain steady.
  • Pressure sensor filter monitoring measures total airflow across the working area.
  • Proprietary SmartClean front window design simplifies cleaning for a safer working environment.
  • SmartFlow Indicator adjusts airflows as filter resistance changes.
  • SmartFlow visually demonstrates cabinet's ability to compensate to maintain personal protection.

More Choices:

  • Available in 3, 4, 5 or 6′ widths (91.4, 122, 152.4 or 183cm)
  • Available with either 8 or 10″ work aperture (20.3 or 25.4cm)
  • Available in SmartCoat or stainless-steel interior
  • Easy-to-order package configurations of popular accessories (manual adjustable height stand, UV light, and armrest)
  • Electrical or manual adjustable height stands and Ergolign chair available
Specifications

Specifications

25.4 cm Window
Stainless Steel
Class II, Type A2 Bio Safety Cabinet
63 dBA
8 A to 10 A
39.4 in.
99.995% MPPS
100 cm
110 lb.
10 in.
31.5 x 39.4 x 61.8 in. (80 x 100 x 156.8 cm)
80 cm
50/60 Hz
21 in.
53.5 cm
120 V
NSF/ANSI 49, UL, CE
900 mm
1300 Series
NEMA 5-15
25.4 cm
15 L
H14 HEPA EN 1822, 99.995% MPPS
1 x Each Side Panel
50 Kg
6 (3 on Each Side)
31.5 in.
35.4 in.
61.8 in.
156.8 cm
120 V, 50/60 Hz
SDS
Documents

Documents

Accessories
Promotions

Promotions