missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ 1300 Series A2 Class II, Type A2 Bio Safety Cabinets (without accessories)

Manufacturer:  Thermo Scientific™ FOR1355

Catalog No. 13-261-300

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description

Description

Experience optimal safety, energy efficiency and value with Thermo Scientific™ 1300 Series A2 Class II, Type A2 Bio Safety Cabinets. These biological safety cabinets deliver exceptional design and technology advancements such as superior protection with proprietary airflow design, exceptional ergonomics for a safe and comfortable environment, and outstanding energy efficiency for operational cost savings.

Thermo Scientific 1300 Series A2 features advancements in brushless DC motor technology for dramatically improved energy efficiency, safety, performance and reliability.
  • Energy efficient design helps labs save money over the entire life of the cabinet

  • Reduce operating costs up to 75% over traditional biological safety cabinets with AC motors

  • Increase comfort and encourage safe working habits with the sloped front, bright workspace, and low noise level

  • Maximize safety through our innovative SmartFlow™ design with Digital Airflow Verification

Safety Features

  • Meet NSF/ANSI™ Standard 49
  • Real-time airflow adjustments ensure inflow and downflow velocities remain steady
  • Pressure sensor filter monitoring measures total airflow across the working area
  • Proprietary front window design simplifies cleaning for a safer working environment
  • SmartFlow™ Indicator adjusts airflows as filter resistance changes
  • SmartFlow visually demonstrates cabinet's ability to compensate to maintain personal protection

More Choices

  • Available in 4 or 6ft. widths (122 or 183cm)
  • Available with either 8 or 10in. work aperture (20.3 or 25.4cm)
  • Available in SmartCoat or stainless-steel interior
  • Electrical or manual adjustable height stands are also available (must be ordered separately)
Specifications

Specifications

HEPA
21 in.
53.5cm
1355
80cm
50kg
6 (3 on each side)
4 ft.
SmartCoat
Class II, Type A2
130cm
61.8 in.
156.8cm
50/60Hz
31.5 in.
110 lb.
10 in.
120V
NSF/ANSI 49, UL, CE
25cm
51.2 in.
Documents