missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ 11mm Plastic Crimp/Snap Top Autosampler Vials

Choose from these chemically inert polypropylene 11mm vials that are suitable for most chromatography applications.

$34.43 - $487.50

Specifications

Height (Metric) 32mm
Diameter (Metric) Outer 12mm
Marking Spot No
Type Crimp Top Vial
Closure Size 11mm
View More Specs

Products 6 Description

Description

Choose from these chemically inert polypropylene vials,  manufactured from high-quality, GC-tested polypropylene material, that are suitable for most chromatography applications. Thermo Scientific™ 11mm Plastic Crimp/Snap Top Vials provide an economical alternative to glass for some applications. Polypropylene is chemically inert and suitable for most chromatography applications, and can be used when levels of inorganic ions have to be kept to an absolute minimum. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.

 Warranty: 90 days
Specifications

Specifications

32mm
No
11mm
12mm
Crimp Top Vial

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.